- Size 1020T Spacer Assembly, BE Dimension = 4.688"
features
- Falk T31 Series Spacer Assemblies size(s) 1020T with a 4.688-inch / 119-millimeter distance between shaft ends for grid couplings.
caution
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Weight of Grease Required | 0.06 lb |
| Between Shaft Ends | 4.688 in |
| Torque Rating [Max] | 422 in lb |
| Coupling Size | 1020T31 |
| Grease Included | Yes |
| RPM [Max] | 3600 rpm |
| Outside Dia. | 3.82 in |
| Weight | 4.93 LB |
| EAN or UPC | 782934012525 |
-
Prop 65


