- Size 1020T Spacer Assembly, BE Dimension = 5"
features
- Falk T31 Series Spacer Assemblies size(s) 1020T with a 5.000-inch / 127-millimeter distance between shaft ends for grid couplings.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Weight of Grease Required | 0.06 lb |
| Grease Included | Yes |
| Between Shaft Ends | 5 in |
| Torque Rating [Max] | 422 in lb |
| Outside Dia. | 3.82 in |
| RPM [Max] | 3600 rpm |
| Coupling Size | 1020T31 |
| Weight | 8.0 LB |
| EAN or UPC | 782934010538 |
-
Prop 65


