- Size 1020T Spacer Assembly, BE Dimension = 6.938"
features
- Falk T31 Series Spacer Assemblies size(s) 1020T with a 6.938-inch / 176-millimeter distance between shaft ends for grid couplings.
caution
- Tooth clutches are normally engaged when stationary
| Grease Included | Yes |
| RPM [Max] | 3600 rpm |
| Coupling Size | 1020T31 |
| Torque Rating [Max] | 422 in lb |
| Between Shaft Ends | 6.938 in |
| Outside Dia. | 3.82 in |
| Weight of Grease Required | 0.06 lb |
| Weight | 4.93 LB |
| EAN or UPC | 782934089589 |
-
Prop 65


