- Size 1020T41 Coupling Complete, RSB
features
- Provides adjustable slipping action
- Protects connected equipment from shock, jams or temporary overloads
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Steel housings must be used for operating pressures above 3,000 psi
options
- Long Term Grease (LTG)
| Torque Rating [Max] | 336 in lb |
| Coupling Size | 1020T |
| Overall Length | 5.12 in |
| Bore (Hub1) [Max] | 1 in |
| Bore (Hub2) [Max] | 1 1/8 in |
| Outside Dia. | 4 in |
| Weight | 24.48 LB |
| EAN or UPC | 782934089015 |
-
Prop 65


