- Size 1020 WA Coupling Hub, 1.25" Bore, C Dimension = 1.06
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Outside Dia. | 5.41 in |
| Length Through Bore | 1.06 in |
| RPM [Max] | 5000 rpm |
| Coupling Size | 1020WA |
| Torque Rating [Max] | 540 in lb |
| Weight | 6.3 LB |
| EAN or UPC | 782934089657 |
-
Prop 65


