- Size 1020 Coupling Hub, Using Series 1610 Tapered Bushing, Bushed From Face Side
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Coupling Size | 1020WA |
| Bore Dia. [Max] | 1 5/8 in |
| Bushing Type | Taper-Lock |
| Length Through Bore | 1.06 in |
| Input Bore Range | 1/2" to 1 5/8" |
| Torque Rating [Max] | 540 in lb |
| Bore Dia. [Min] | 1/2 in |
| Bushing Series | 1610 |
| RPM [Max] | 5000 rpm |
| Style | Bushed From Face Side |
| Outside Dia. | 5.41 in |
| Weight | 5.52 LB |
| EAN or UPC | 782934001093 |

