- Size 1025G Gear Coupling Flex Hub
- RSB
- Bore Range 1 1/4" to 3 5/8"
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Flex Hubs size(s) 1025G RSB with a 5.140-inch outside barrel diameter and 3.03-inch length for gear couplings.
| Volume | 5.068 CDM |
| Bore Dia. [Max] | 3 5/8 in |
| Hub Length Through Bore | 3.03 in |
| RPM [Max] | 5,000 rpm |
| Length Through Bore | 3 1/32 in |
| Series | Hubs-Flex |
| Hub Dia. | 5 3/16 in |
| Hub Type | Flex |
| Hub Barrel O.D. | 5.14 in |
| Bore Dia. [Min] | 1 1/4 in |
| Hub Style | Standard |
| HP @ RPM | 90 hp @ 100 rpm |
| Material | Steel |
| Input Bore Range | 1 1/4" to 3 5/8" |
| Hub Straight Bore Diameter [Max] | 3.625 in |
| Coupling Size | 1025G |
| Torque Rating [Max] | 66,150.0 in lb |
| Hub Material | Steel |
| Hub Bore Fit | Rough Stock |
| Hub Straight Bore Diameter [Min] | 1.25 in |
| Weight | 35.77 LB |
| EAN or UPC | 782934006517 |

