- 10 Bolts 1/2-20 x 1.25"
- for 1025G Coupling
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Shrouded Bolts Fastener Sets size(s) 1025G for gear couplings.
| Series | G |
| Coupling Type | Gear |
| Coupling Style | Shrouded Bolt |
| Seal Type | O-Ring |
| Bolt Holes | 10 |
| Volume | 3.54 CDM |
| Flange Type | Shrouded Bolt |
| Size of Bolts | 1/2-20 x 1.25 |
| Type | Fastener Set |
| Coupling Size | 1025G |
| Weight | 1.45 LB |
| EAN or UPC | 782934012297 |

