- Size 1025G10/51 Coupling Sleeve
- Shrouded Bolt
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Shrouded Bolts Sleeves size(s) 1025G for gear couplings.
| Coupling Size | 1025G10 |
| Coupling Style | Shrouded Bolt |
| Coupling Type | Gear |
| Seal Type | O-Ring |
| Series | Sleeves |
| RPM [Max] | 5,000 rpm |
| Flange Type | Shrouded Bolt |
| Type | Standard Sleeve |
| Torque Rating [Max] | 66,150.0 in lb |
| Volume | 0.283 hl |
| Weight | 6.87 LB |
| EAN or UPC | 782934005480 |

