- SSize 1025G Coupling Flex Hub
- 2 5/8" Bore
description
- 0744685 Hubs-Flex Gear Coupling Parts & Kits
features
- Falk G Series Stock Flex Hubs size(s) 1025G with a 5.140-inch outside barrel diameter and 3.03-inch length for gear couplings.
| No. of Keyways | 1 |
| Hub Straight Bore Diameter [Nom] | 2.625 in |
| Hub Length Through Bore | 3.03 in |
| RPM [Max] | 5000 rpm |
| Hub Material | Steel |
| Hub Barrel O.D. | 5.14 in |
| Keyway Width | 0.625 in |
| Keyway Depth | 0.313 in |
| Coupling Size | 1025G |
| Keyway Fit | Commercial |
| Hub Straight Bore Diameter [Max] | 2.624 in |
| Volume | 0.283 hl |
| Material | Steel |
| Hub Type | Flex |
| Torque Rating [Max] | 66150 in lb |
| Hub Bore Fit | Interference |
| Hub Style | Standard |
| Hub Straight Bore Diameter [Min] | 2.623 in |
| HP @ RPM | 90 hp @ 100 rpm |
| Hub Dia. | 5 3/16 in |
| Coupling Type | Gear |
| Length Through Bore | 3.03125 in |
| Series | Hubs-Flex |
| Weight | 27.0 LB |
| EAN or UPC | 782934005152 |
-
Prop 65


