- 6 Bolts 5/8-11 x 2.0"
- for 1025G Coupling
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Exposed Bolts Fastener Sets size(s) 1025G for gear couplings.
| Bolt Holes | 6 |
| Seal Type | O-Ring |
| Coupling Size | 1025G |
| Size of Bolts | 5/8-11 x 2.0 |
| Coupling Type | Gear |
| Flange Type | Exposed Bolt |
| Series | G |
| Coupling Style | Exposed Bolt |
| Type | Fastener Set |
| Volume | 3.54 CDM |
| Weight | 2.19 LB |
| EAN or UPC | 782934012389 |

