- Size 1025G62/66 Brakewheel Coupling Sleeve
- Exposed Bolt
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
| Type | Standard Sleeve |
| Flange Type | Exposed Bolt |
| Coupling Size | 1025G |
| Seal Type | O-Ring |
| RPM [Max] | 5000 rpm |
| Torque Rating [Max] | 66150 in lb |
| Weight | 21.0 LB |
| EAN or UPC | 782934352935 |
-
Prop 65


