- Size 1025G/2 1/2GF Gear Coupling Rigid Hub
- RSB
- Bore Range 1 1/4" to 3 5/8"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Exposed Bolts Rigid Hubs size(s) 1025G RSB with a 6.100-inch outside barrel diameter and 5.88-inch length for gear couplings.
| Torque Rating | 66150 in lb |
| Hub Bore Fit | Rough Stock |
| Volume | 14.782 CDM |
| HP @ RPM | 90 hp @ 100 rpm |
| Input Bore Range | 1 1/4" to 3 5/8" |
| Hub Type | Long Hub - Exposed Bolt |
| Coupling Type | Gear |
| RPM [Max] | 5000 rpm |
| Hub Style | Rigid |
| Hub Material | Steel |
| Hub Shoulder Diameter | 8.38 in |
| Coupling Size | 1025G |
| Hub Length Through Bore | 5.88 in |
| Material | Steel |
| Hub Barrel O.D. | 6.1 in |
| Hub Dia. | 5 3/16 in |
| Bore Dia. [Max] | 3 5/8 in |
| Hub Straight Bore Diameter [Min] | 1.25 in |
| Series | Hubs-Rigid |
| Length Through Bore | 3.0625 in |
| Bore Dia. [Min] | 1 1/4 in |
| Hub Straight Bore Diameter [Max] | 4.375 in |
| Weight | 98.46 LB |
| EAN or UPC | 782934006951 |
-
Prop 65


