- Size 1025GC Gear Coupling Pilot Hub
- RSB
- Bore Range 1 1/4" to 3 5/8"
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Material | Steel |
| Torque Rating [Max] | 66150 in lb |
| RPM [Max] | 5000 rpm |
| HP @ RPM | 90 hp @ 100 rpm |
| Length Through Bore | 3.03125 in |
| Bore Dia. [Max] | 3 5/8 in |
| Input Bore Range | 1 1/4" to 3 5/8" |
| Coupling Size | 1025GC |
| Bore Dia. [Min] | 1 1/4 in |
| Hub Dia. | 5 3/16 in |
| Weight | 35.46 LB |
| EAN or UPC | 782934137853 |
-
Prop 65


