- Size 1025GL Slide Coupling Sleeve
- Exposed Bolt
applications
- Power plants
- Mining
- Cement
- Steel and metal mills
- Paper
- Sugar
- Rubber
features
- Falk GL Series Sleeves size(s) 1025GL for gear couplings.
| Type | Standard Sleeve |
| Volume | 0.283 hl |
| RPM [Max] | 5000 rpm |
| Seal Type | O-Ring |
| Coupling Style | Exposed Bolt |
| Torque Rating [Max] | 66150 in lb |
| Flange Type | Exposed Bolt |
| Series | Sleeves |
| Coupling Size | 1025GL |
| Coupling Type | Gear |
| Weight | 21.0 LB |
| EAN or UPC | 782934004254 |
-
Prop 65


