- Size 1025G Coupling Flex Hub
- Bored for Mill Motor Frame 810
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Length Through Bore | 3.03125 in |
| Hub Barrel O.D. | 5.14 in |
| Torque Rating [Max] | 66150 in lb |
| Volume | 2.509 CDM |
| Hub Dia. | 5 3/16 in |
| Hub Bore Fit | Mill Motor |
| Keyway Depth | 0.25 in |
| Coupling Size | 1025G |
| Hub Type | Flex |
| Mill Motor Size | 810 |
| Hub Length Through Bore | 4.5 in |
| HP @ RPM | 90 hp @ 100 rpm |
| Series | G |
| Hub Style | Standard |
| RPM [Max] | 5000 rpm |
| Hub Material | Steel |
| Material | Steel |
| Keyway Width | 0.75 in |
| No. of Keyways | 1 |
| Weight | 32.4 LB |
| EAN or UPC | 782934032165 |
-
Prop 65


