- Size 1030G Gear Coupling Flex Hub
- RSB
- Bore Range 1 1/2" to 4 1/8"
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Flex Hubs size(s) 1030G RSB with a 6.000-inch outside barrel diameter and 3.59-inch length for gear couplings.
| Hub Straight Bore Diameter [Min] | 1.5 in |
| Hub Type | Flex |
| Hub Material | Steel |
| Bore Dia. [Min] | 1 1/2 in |
| Hub Dia. | 6 in |
| Hub Bore Fit | Rough Stock |
| RPM [Max] | 4,400 rpm |
| Coupling Size | 1030G |
| Torque Rating [Max] | 107,100.0 in lb |
| Hub Style | Standard |
| Hub Barrel O.D. | 6 in |
| Volume | 6.989 CDM |
| Hub Length Through Bore | 3.59 in |
| Input Bore Range | 1 1/2" to 4 1/8" |
| Length Through Bore | 3 19/32 in |
| Bore Dia. [Max] | 4 1/8 in |
| HP @ RPM | 150 hp @ 100 rpm |
| Material | Steel |
| Series | Hubs-Flex |
| Hub Straight Bore Diameter [Max] | 4.125 in |
| Weight | 29.59 LB |
| EAN or UPC | 782934006524 |

