- Size 1030G Gear Coupling Flex Hub, Long
- RSB
- Bore Range 1 1/2" to 4 1/8"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Flex Hubs size(s) 1030G RSB with a 6.000-inch outside barrel diameter and 6.50-inch length for gear couplings.
| Length Through Bore | 3.59375 in |
| Bore Dia. [Min] | 1 1/2 in |
| Series | Hubs-Flex |
| Hub Bore Fit | Rough Stock |
| Hub Material | Steel |
| Hub Dia. | 6 in |
| Hub Style | Long |
| Volume | 6.327 CDM |
| Hub Straight Bore Diameter [Max] | 4.125 in |
| Hub Barrel O.D. | 6 in |
| Input Bore Range | 1 1/2" to 4 1/8" |
| Hub Type | Flex |
| HP @ RPM | 150 hp @ 100 rpm |
| Material | Steel |
| RPM [Max] | 4400 rpm |
| Hub Length Through Bore | 6.5 in |
| Hub Straight Bore Diameter [Min] | 1.5 in |
| Bore Dia. [Max] | 4 1/8 in |
| Coupling Size | 1030G |
| Torque Rating [Max] | 107100 in lb |
| Weight | 90.0 LB |
| EAN or UPC | 782934006647 |
-
Prop 65


