- 12 Bolts 1/2-20 x 2.0"
- for 1030G Coupling
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Shrouded Bolts Fastener Sets size(s) 1030G for gear couplings.
| Coupling Style | Shrouded Bolt |
| Coupling Size | 1030G |
| Bolt Holes | 12 |
| Series | G |
| Size of Bolts | 1/2-20 x 2.0 |
| Seal Type | O-Ring |
| Flange Type | Shrouded Bolt |
| Coupling Type | Gear |
| Volume | 3.54 CDM |
| Type | Fastener Set |
| Weight | 2.02 LB |
| EAN or UPC | 782934012303 |

