- Size 1030G Coupling Flex Hub
- 2 7/8" Bore
description
- 0744693 Hubs-Flex Gear Coupling Parts & Kits
features
- Falk G Series Stock Flex Hubs size(s) 1030G with a 6.000-inch outside barrel diameter and 3.59-inch length for gear couplings.
| Hub Type | Flex |
| Hub Straight Bore Diameter [Min] | 2.873 in |
| Torque Rating [Max] | 107100 in lb |
| Material | Steel |
| Keyway Depth | 0.375 in |
| Hub Bore Fit | Interference |
| Coupling Type | Gear |
| Hub Material | Steel |
| Volume | 0.283 hl |
| Hub Straight Bore Diameter [Nom] | 2.875 in |
| Hub Barrel O.D. | 6 in |
| HP @ RPM | 150 hp @ 100 rpm |
| Series | Hubs-Flex |
| Keyway Width | 0.75 in |
| No. of Keyways | 1 |
| Length Through Bore | 3.59375 in |
| RPM [Max] | 4400 rpm |
| Coupling Size | 1030G |
| Hub Straight Bore Diameter [Max] | 2.874 in |
| Hub Dia. | 6 in |
| Keyway Fit | Commercial |
| Hub Style | Standard |
| Hub Length Through Bore | 3.59 in |
| Weight | 41.4 LB |
| EAN or UPC | 782934005237 |
-
Prop 65


