- Size 1030G Coupling Flex Hub
- 3 1/2" Bore
description
- 0744698 Hubs-Flex Gear Coupling Parts & Kits
features
- Falk G Series Stock Flex Hubs size(s) 1030G with a 6.000-inch outside barrel diameter and 3.59-inch length for gear couplings.
| Hub Material | Steel |
| Hub Bore Fit | Interference |
| No. of Keyways | 1 |
| Coupling Size | 1030G |
| Length Through Bore | 3.59375 in |
| Keyway Width | 0.875 in |
| Hub Length Through Bore | 3.59 in |
| HP @ RPM | 150 hp @ 100 rpm |
| Torque Rating [Max] | 107100 in lb |
| Keyway Depth | 0.438 in |
| Keyway Fit | Commercial |
| Hub Type | Flex |
| Volume | 0.956 hl |
| Series | Hubs-Flex |
| Hub Style | Standard |
| Coupling Type | Gear |
| RPM [Max] | 4400 rpm |
| Hub Dia. | 6 in |
| Material | Steel |
| Hub Straight Bore Diameter [Nom] | 3.5 in |
| Hub Straight Bore Diameter [Max] | 3.499 in |
| Hub Barrel O.D. | 6 in |
| Hub Straight Bore Diameter [Min] | 3.498 in |
| Weight | 36.0 LB |
| EAN or UPC | 782934005282 |
-
Prop 65


