- Size 1030G Coupling Rigid Hub, RSB, C Dimension = 3.59"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Exposed Bolts Rigid Hubs size(s) 1030G RSB with a 7.100-inch outside barrel diameter and 3.46-inch length for gear couplings.
| Bore Dia. [Max] | 4 1/8 in |
| Hub Straight Bore Diameter [Min] | 1.5 in |
| Hub Length Through Bore | 3.46 in |
| Series | Hubs-Rigid |
| Coupling Type | Gear |
| Hub Bore Fit | Rough Stock |
| Hub Barrel O.D. | 7.1 in |
| Torque Rating | 107100 in lb |
| Coupling Size | 1030G |
| Hub Dia. | 6 in |
| Hub Shoulder Diameter | 9.44 in |
| Volume | 9.913 CDM |
| RPM [Max] | 4400 rpm |
| Length Through Bore | 3.59 in |
| Hub Style | Rigid |
| Hub Straight Bore Diameter [Max] | 5.125 in |
| Hub Type | Exposed Bolt |
| Hub Material | Steel |
| Weight | 82.8 LB |
| EAN or UPC | 782934006845 |
-
Prop 65


