- Size 1030G Coupling Flex Hub
- Bored for Mill Motor Frame 806
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| RPM [Max] | 4400 rpm |
| Hub Material | Steel |
| Coupling Size | 1030G |
| Hub Barrel O.D. | 6 in |
| Keyway Depth | 0.25 in |
| Keyway Width | 0.5 in |
| Material | Steel |
| Hub Bore Fit | Mill Motor |
| Length Through Bore | 3.59375 in |
| Hub Length Through Bore | 4 in |
| Volume | 0.865 CDM |
| Hub Dia. | 6 in |
| HP @ RPM | 150 hp @ 100 rpm |
| Hub Style | Standard |
| Torque Rating [Max] | 107100 in lb |
| Series | G |
| No. of Keyways | 1 |
| Hub Type | Flex |
| Mill Motor Size | 806 |
| Weight | 50.4 LB |
| EAN or UPC | 782934032257 |
-
Prop 65


