- Size 1030T RSB Coupling Hub
- Max. Bore 1 3/8"
features
- Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 1030T with a 1.940-inch outside barrel diameter and 1.88-inch length for grid couplings.
| Hub Straight Bore Dia. [Min] | 0.5 in, 13 mm |
| Hub Straight Bore Dia. [Max] | 1.375 in, 35 mm |
| HP @ RPM | 1.9 hp @ 100 rpm |
| Hub Material | Steel |
| Bore Dia. [Max] | 1 3/8 in |
| Length Through Bore | 1 7/8 in |
| Hub Type | T-Hub |
| Coupling Type | Grid |
| Hub Length Through Bore | 1.88 in |
| Torque Rating [Max] | 1,320.0 in lb |
| Hub Bore Fit | Rough |
| Hub Barrel O.D. | 1.94 in |
| Volume | 1.204 CDM |
| Coupling Size | 1030T |
| Hub Style | Rough Stock |
| Hub Dia. | 1 15/16 in |
| Material | Steel |
| Weight | 1.92 LB |
| EAN or UPC | 782934007361 |

