- Grid Coupling Type
- Horizontally Split Coupling Style
features
- Falk T10 Series Horizontally-Split Covers-Complete size(s) 1030T in aluminum cover material for grid couplings.
| Cover Material | Aluminum |
| Outside Dia. | 4 3/8 in |
| Coupling Type | Grid |
| Volume | 2.71 CDM |
| Material | Aluminum |
| RPM [Max] | 4,500 rpm |
| Coupling Style | Horizontally Split |
| Series | Covers-Complete |
| Coupling Size | 1030T10 |
| Cover Style | Horizontal Split |
| Weight | 1.37 LB |
| EAN or UPC | 782934006272 |

