- Size 1030T10 Coupling Complete, Horizontal Split, RSB
features
- Horizontal cover
- Allows grid replacement without the movement of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Long Term Grease (LTG)
| Outside Dia. | 4.375 in |
| Bore (Hub1) [Max] | 1 3/8 in |
| Coupling Size | 1030T |
| Torque Rating [Max] | 160000 in lb |
| Overall Length | 3.875 in |
| Bore (Hub2) [Max] | 1 3/8 in |
| Weight | 6.31 LB |
| EAN or UPC | 782934010354 |
-
Prop 65


