- Size 1030T Coupling Cover, Steel, Vertical Split
features
- Falk T20 Series Vertically-Split Covers-Complete size(s) 1030T in steel cover material for grid couplings.
| Cover Style | Vertical Split |
| Outside Dia. | 4.8000 in |
| Series | Covers-Complete |
| Cover Material | Steel |
| RPM [Max] | 6,000 rpm |
| Material | Steel |
| Coupling Style | Vertically Split |
| Coupling Size | 1030T20 |
| Coupling Type | Grid |
| Volume | 2.974 CDM |
| Weight | 1.64 LB |
| EAN or UPC | 782934003158 |

