- Size 1030T Shaft Hub
- 1 1/8" Bore
- LTB = 1 5/8"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Coupling Size | 1030T |
| Torque Rating [Max] | 1200 in lb |
| Length Through Bore | 1.625 in |
| Hub Dia. | 2.34 in |
| Weight | 2.03 LB |
| EAN or UPC | 782934000140 |
-
Prop 65


