- Size 1030T31 Full Spacer Complete Coupling, RSB, BE Dimension = 6.9"
applications
- Pumps
features
- Complete center section drops out for easy service
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
options
- Long Term Grease (LTG)
| Coupling Size | 1030T |
| Bore (Hub2) [Min] | 1/2 in |
| Bore (Hub1) [Min] | 1/2 in |
| Bore (Hub1) [Max] | 1 5/8 in |
| Outside Dia. | 4.38 in |
| Bore (Hub2) [Max] | 1 5/8 in |
| Between Shaft Ends | 6.9 in |
| Torque Rating [Max] | 1200 in lb |
| Weight | 14.5 LB |
| EAN or UPC | 782934095009 |
-
Prop 65


