- Size 1030T Spacer Hub
- C Dimension = 1 5/8"
features
- Falk T31_T35 Series Spacer Hubs size(s) 1030T for grid couplings.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Hub Style | Spacer |
| Coupling Type | Grid |
| Hub Type | Spacer Hub |
| Torque Rating [Max] | 1200 in lb |
| C Dimension | 1 5/8 in |
| Volume | 1.573 CDM |
| Series | Hubs |
| Hub Length | 1.625 in |
| Coupling Size | 1030T31/35 |
| Hub Shoulder Diameter | 3.69 in |
| RPM [Max] | 3600 rpm |
| Hub Dia. | 3 11/16 in |
| Coupling Style | Spacer |
| Weight | 2.41 LB |
| EAN or UPC | 782934004544 |
-
Prop 65


