- Size 1030T Spacer Assembly, BE Dimension = 140mm
features
- Rexnord T31 Series Spacer Assemblies size(s) 1030T with a 5.510-inch / 140-millimeter distance between shaft ends for grid couplings.
caution
- Tooth clutches are normally engaged when stationary
| RPM [Max] | 3600 rpm |
| Weight of Grease Required | 0.09 lb |
| Grease Included | Yes |
| Outside Dia. | 4.16 in |
| Coupling Size | 1030T31 |
| Between Shaft Ends | 140 mm |
| Torque Rating [Max] | 1200 in lb |
| Weight | 6.76 LB |
| EAN or UPC | 782934096099 |
-
Prop 65


