- Size 1030T Spacer Assembly, BE Dimension = 4.25"
features
- Falk T31 Series Spacer Assemblies size(s) 1030T with a 4.250-inch / 108-millimeter distance between shaft ends for grid couplings.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Grease Included | Yes |
| Torque Rating [Max] | 1200 in lb |
| Coupling Size | 1030T31 |
| Outside Dia. | 4.16 in |
| RPM [Max] | 3600 rpm |
| Weight of Grease Required | 0.09 lb |
| Between Shaft Ends | 4 1/4 in |
| Weight | 6.76 LB |
| EAN or UPC | 782934012501 |
-
Prop 65


