- Size 1030T Spacer Assembly, BE Dimension = 4.688"
features
- Falk T31 Series Spacer Assemblies size(s) 1030T with a 4.688-inch / 119-millimeter distance between shaft ends for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Weight of Grease Required | 0.09 lb |
| Torque Rating [Max] | 1200 in lb |
| Outside Dia. | 4.16 in |
| Coupling Size | 1030T31 |
| Grease Included | Yes |
| Between Shaft Ends | 4.688 in |
| RPM [Max] | 3600 rpm |
| Weight | 9.8 LB |
| EAN or UPC | 782934012532 |
-
Prop 65


