- Size 1030T Spacer Assembly, BE Dimension = 5.696"
features
- Falk T31 Series Spacer Assemblies size(s) 1050T with a 5.969-inch / 152-millimeter distance between shaft ends for grid couplings.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Between Shaft Ends | 5.969 in |
| Grease Included | Yes |
| Outside Dia. | 4.16 in |
| Coupling Size | 1050T31 |
| Torque Rating [Max] | 1200 in lb |
| RPM [Max] | 3600 rpm |
| Weight of Grease Required | 0.15 lb |
| Weight | 6.76 LB |
| EAN or UPC | 782934013904 |
-
Prop 65


