- Size 1030T41 Coupling Complete, RSB
features
- Provides adjustable slipping action
- Protects connected equipment from shock, jams or temporary overloads
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Lubricate for air service.
options
- Long Term Grease (LTG)
| Overall Length | 5.12 in |
| Outside Dia. | 4.38 in |
| Bore (Hub2) [Max] | 1 3/8 in |
| Coupling Size | 1030T |
| Bore (Hub1) [Max] | 1 1/4 in |
| Torque Rating [Max] | 880 in lb |
| Weight | 18.0 LB |
| EAN or UPC | 782934088964 |
-
Prop 65


