- Size 1030T Coupling Hub
- 5/8" Bore
description
- 0704595 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1030T with a 1.940-inch outside barrel diameter and 1.88-inch length for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Hub Barrel O.D. | 1.94 in |
| Hub Style | Bored |
| Hub Material | Steel |
| Bore Size | 0.625 in - 5/8 in |
| Series | Hubs |
| No. of Set Screws | 1 |
| Hub Straight Bore Diameter [Min] | 0.625 in |
| Hub Type | T-Hub |
| Hub Straight Bore Diameter [Max] | 0.626 in |
| Hub Straight Bore Diameter [Nom] | 0.625 in |
| Keyway Width | 0.188 in |
| Material | Steel |
| Hub Bore Fit | Clearance |
| Torque Rating [Max] | 1320 in lb |
| Length Through Bore | 1.875 in |
| HP @ RPM | 1.9 hp @ 100 rpm |
| Hub Dia. | 1 15/16 in |
| Hub Length Through Bore | 1.88 in |
| Keyway Depth | 0.094 in |
| Keyway ANSI Standard | Yes |
| Coupling Size | 1030T |
| Volume | 1.204 CDM |
| No. of Keyways | 1 |
| Coupling Type | Grid |
| Keyway Fit | Commercial |
| Hub Setscrew Axial Location | 1.54 |
| Weight | 1.77 LB |
| EAN or UPC | 782934002038 |
-
Prop 65


