- Size 1030 WA Coupling Hub, 1.75" Bore, C Dimension = 1.22
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| RPM [Max] | 5000 rpm |
| Length Through Bore | 1.22 in |
| Outside Dia. | 5.91 in |
| Torque Rating [Max] | 750 in lb |
| Coupling Size | 1030WA |
| Weight | 10.5 LB |
| EAN or UPC | 782934089664 |
-
Prop 65


