- Size 1035G Gear Coupling Flex Hub
- RSB
- Bore Range 2" to 4 7/8"
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Flex Hubs size(s) 1035G RSB with a 7.000-inch outside barrel diameter and 4.19-inch length for gear couplings.
| Bore Dia. [Min] | 2 in |
| Coupling Size | 1035G |
| Volume | 0.094 hl |
| Torque Rating [Max] | 163,800.0 in lb |
| Hub Straight Bore Diameter [Max] | 4.875 in |
| HP @ RPM | 230 hp @ 100 rpm |
| Hub Type | Flex |
| Hub Material | Steel |
| Material | Steel |
| Hub Bore Fit | Rough Stock |
| Bore Dia. [Max] | 4 7/8 in |
| Length Through Bore | 4 3/16 in |
| Hub Straight Bore Diameter [Min] | 2 in |
| Hub Length Through Bore | 4.19 in |
| Hub Dia. | 7 in |
| RPM [Max] | 3,900 rpm |
| Hub Barrel O.D. | 7 in |
| Series | Hubs-Flex |
| Hub Style | Standard |
| Input Bore Range | 2" to 4 7/8" |
| Weight | 47.98 LB |
| EAN or UPC | 782934006531 |

