- 12 Bolts 5/8-18 x 3.06"
- for 1035G Coupling
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Shrouded Bolts Fastener Sets size(s) 1035G for gear couplings.
| Bolt Holes | 12 |
| Coupling Size | 1035G |
| Volume | 3.54 CDM |
| Type | Fastener Set |
| Flange Type | Shrouded Bolt |
| Seal Type | O-Ring |
| Coupling Type | Gear |
| Series | G |
| Size of Bolts | 5/8-18 x 3.06 |
| Coupling Style | Shrouded Bolt |
| Weight | 3.94 LB |
| EAN or UPC | 782934012310 |

