- Size 1035G10/51 Coupling Sleeve
- Shrouded Bolt
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Shrouded Bolts Sleeves size(s) 1035G for gear couplings.
| Series | Sleeves |
| Volume | 0.956 hl |
| Coupling Size | 1035G10 |
| Coupling Type | Gear |
| Type | Standard Sleeve |
| Torque Rating [Max] | 163,800.0 in lb |
| Flange Type | Shrouded Bolt |
| Coupling Style | Shrouded Bolt |
| Seal Type | O-Ring |
| RPM [Max] | 3,900 rpm |
| Weight | 20.0 LB |
| EAN or UPC | 782934005503 |

