- Size 1035G Coupling Flex Hub
- 3 1/2" Bore
description
- 0744704 Hubs-Flex Gear Coupling Parts & Kits
features
- Falk G Series Stock Flex Hubs size(s) 1035G with a 7.000-inch outside barrel diameter and 4.19-inch length for gear couplings.
| Hub Dia. | 7 in |
| Hub Length Through Bore | 4.19 in |
| Hub Style | Standard |
| Keyway Depth | 0.438 in |
| Hub Material | Steel |
| Hub Straight Bore Diameter [Max] | 3.499 in |
| No. of Keyways | 1 |
| Torque Rating [Max] | 163800 in lb |
| Hub Type | Flex |
| Material | Steel |
| Volume | 0.956 hl |
| Hub Bore Fit | Interference |
| HP @ RPM | 230 hp @ 100 rpm |
| Series | Hubs-Flex |
| Hub Barrel O.D. | 7 in |
| Coupling Type | Gear |
| Hub Straight Bore Diameter [Min] | 3.498 in |
| Keyway Width | 0.875 in |
| Length Through Bore | 4.1875 in |
| Keyway Fit | Commercial |
| Hub Straight Bore Diameter [Nom] | 3.5 in |
| RPM [Max] | 3900 rpm |
| Coupling Size | 1035G |
| Weight | 36.44 LB |
| EAN or UPC | 782934015250 |
-
Prop 65


