Skip to content Skip to navigation menu
Lifelign Gear Coupling

1035G4HUB

Lifelign Gear Coupling
Item #102110666
  • Size 1035G Coupling Flex Hub
  • 4" Bore
Lifelign Gear Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Size 1035G Coupling Flex Hub
  • 4" Bore

description

  • 0744706 Hubs-Flex Gear Coupling Parts & Kits

features

  • Falk G Series Stock Flex Hubs size(s) 1035G with a 7.000-inch outside barrel diameter and 4.19-inch length for gear couplings.
Series Hubs-Flex
Hub Dia. 7 in
Hub Material Steel
Hub Straight Bore Diameter [Max] 3.999 in
Keyway Width 1 in
No. of Keyways 1
Torque Rating [Max] 163800 in lb
RPM [Max] 3900 rpm
Keyway Depth 0.5 in
Keyway Fit Commercial
Hub Style Standard
Hub Type Flex
Hub Bore Fit Interference
Hub Barrel O.D. 7 in
Coupling Type Gear
Length Through Bore 4.1875 in
Hub Straight Bore Diameter [Min] 3.998 in
Coupling Size 1035G
Hub Straight Bore Diameter [Nom] 4 in
Volume 0.956 hl
Material Steel
HP @ RPM 230 hp @ 100 rpm
Hub Length Through Bore 4.19 in
Weight 84.6 LB
EAN or UPC 782934015274
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison