- Size 1035G/3 1/2GF Gear Coupling Rigid Hub
- RSB
- Bore Range 2" to 4 7/8"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Exposed Bolts Rigid Hubs size(s) 1035G with a 8.320-inch outside barrel diameter and 6.70-inch length for gear couplings.
| RPM [Max] | 3900 rpm |
| Torque Rating | 163800 in lb |
| Hub Dia. | 7 in |
| Coupling Type | Gear |
| Hub Straight Bore Diameter [Min] | 2 in |
| Hub Shoulder Diameter | 11 in |
| Length Through Bore | 4.1875 in |
| Hub Length Through Bore | 6.7 in |
| Hub Barrel O.D. | 8.32 in |
| Material | Steel |
| Series | Hubs-Rigid |
| Hub Straight Bore Diameter [Max] | 5.875 in |
| Hub Type | Long Hub - Exposed Bolt |
| Hub Material | Steel |
| Hub Bore Fit | Rough Stock |
| HP @ RPM | 230 hp @ 100 rpm |
| Input Bore Range | 2" to 4 7/8" |
| Hub Style | Rigid |
| Coupling Size | 1035G |
| Bore Dia. [Max] | 4 7/8 in |
| Bore Dia. [Min] | 2 in |
| Weight | 184.0 LB |
| EAN or UPC | 782934006975 |
-
Prop 65


