- Size 1035G Coupling Rigid Hub, RSB, C Dimension = 4.19"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Exposed Bolts Rigid Hubs size(s) 1035G RSB with a 8.320-inch outside barrel diameter and 4.02-inch length for gear couplings.
| Hub Length Through Bore | 4.02 in |
| Hub Straight Bore Diameter [Min] | 2 in |
| Hub Style | Rigid |
| Hub Barrel O.D. | 8.32 in |
| Coupling Size | 1035G |
| Torque Rating | 163800 in lb |
| Bore Dia. [Max] | 4 7/8 in |
| Hub Type | Exposed Bolt |
| Series | Hubs-Rigid |
| RPM [Max] | 3900 rpm |
| Hub Bore Fit | Rough Stock |
| Volume | 13.368 CDM |
| Hub Shoulder Diameter | 11 in |
| Hub Dia. | 7 in |
| Hub Material | Steel |
| Length Through Bore | 4.19 in |
| Coupling Type | Gear |
| Hub Straight Bore Diameter [Max] | 5.875 in |
| Weight | 74.0 LB |
| EAN or UPC | 782934006852 |
-
Prop 65


