- Size 1035G Coupling Rigid Hub, 4.125" Bore, C Dimension = 4.19"
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Length Through Bore | 4.19 in |
| Hub Dia. | 7 in |
| Torque Rating [Max] | 163800 in lb |
| Coupling Size | 1035G |
| RPM [Max] | 3900 rpm |
| Weight | 65.0 LB |
-
Prop 65


