- Size 1035G Gear Coupling Pilot Hub
- RSB
- Bore Range 2" to 4 7/8"
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| HP @ RPM | 230 hp @ 100 rpm |
| Hub Dia. | 7 in |
| Material | Steel |
| RPM [Max] | 3900 rpm |
| Length Through Bore | 4.1875 in |
| Input Bore Range | 2" to 4 7/8" |
| Torque Rating [Max] | 163800 in lb |
| Coupling Size | 1035G |
| Bore Dia. [Max] | 4 7/8 in |
| Bore Dia. [Min] | 2 in |
| Weight | 88.74 LB |
| EAN or UPC | 782934137655 |
-
Prop 65


