- Size 1040G Gear Coupling Flex Hub
- RSB
- Bore Range 2 1/2 to 5 3/4"
applications
- Bulk handling systems
- Paper machines
- Fans
- Pumps
- Cranes
- Mixers
- Sugar mills
- Crushers
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Flex Hubs size(s) 1040G RSB with a 8.250-inch outside barrel diameter and 4.75-inch length for gear couplings.
| Hub Length Through Bore | 4.75 in |
| Material | Steel |
| RPM [Max] | 3,600 rpm |
| Coupling Size | 1040G |
| Hub Straight Bore Diameter [Max] | 5.75 in |
| Hub Material | Steel |
| Hub Straight Bore Diameter [Min] | 2.5 in |
| HP @ RPM | 350 hp @ 100 rpm |
| Length Through Bore | 4 3/4 in |
| Bore Dia. [Max] | 5 3/4 in |
| Hub Dia. | 8 1/4 in |
| Torque Rating [Max] | 270,900.0 in lb |
| Hub Style | Standard |
| Series | Hubs-Flex |
| Hub Bore Fit | Rough Stock |
| Hub Type | Flex |
| Volume | 0.168 hl |
| Bore Dia. [Min] | 2 1/2 in |
| Hub Barrel O.D. | 8.25 in |
| Input Bore Range | 2 1/2 to 5 3/4" |
| Weight | 129.6 LB |
| EAN or UPC | 782934006548 |

