- Size 1040G Coupling Rigid Hub, RSB, C Dimension = 4.75"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Exposed Bolts Rigid Hubs size(s) 1040G with a 9.660-inch outside barrel diameter and 7.40-inch length for gear couplings.
| Torque Rating | 270900 in lb |
| Hub Type | Long Hub - Exposed Bolt |
| RPM [Max] | 3600 rpm |
| Hub Dia. | 8 1/4 in |
| Bore Dia. [Max] | 5 3/4 in |
| Hub Length Through Bore | 7.4 in |
| Coupling Size | 1040G |
| Coupling Type | Gear |
| Hub Straight Bore Diameter [Max] | 7.25 in |
| Hub Straight Bore Diameter [Min] | 2.5 in |
| Hub Style | Rigid |
| Hub Material | Steel |
| Hub Barrel O.D. | 9.66 in |
| Hub Bore Fit | Rough Stock |
| Hub Shoulder Diameter | 12.5 in |
| Length Through Bore | 4.75 in |
| Series | Hubs-Rigid |
| Weight | 267.2 LB |
| EAN or UPC | 782934006982 |
-
Prop 65


