- Grid for Size 1040T Coupling
features
- Falk T10_T20 Series Grids size(s) 1040T in alloy steel grid material for grid couplings
- includes (1) segments and grease.
| Grid Material | Alloy Steel |
| Grease Included | Yes |
| Coupling Size | 1040T |
| Coupling Type | Grid |
| Weight of Grease Required | 0.12 lb |
| RPM [Max] | 4,500 rpm |
| Weight | 0.43 LB |
| EAN or UPC | 782934006036 |

