- Size 1040T RSB Coupling Hub
- Max. Bore 1 5/8"
features
- Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 1040T with a 2.250-inch outside barrel diameter and 2.00-inch length for grid couplings.
| Length Through Bore | 2 in |
| Torque Rating [Max] | 2,200.0 in lb |
| Hub Type | T-Hub |
| Hub Bore Fit | Rough |
| Bore Dia. [Max] | 1 5/8 in |
| Hub Material | Steel |
| Hub Barrel O.D. | 2.25 in |
| Hub Length Through Bore | 2 in |
| Coupling Size | 1040T |
| Hub Straight Bore Dia. [Max] | 1.625 in, 43 mm |
| Hub Style | Rough Stock |
| Coupling Type | Grid |
| Hub Dia. | 2 1/4 in |
| Volume | 1.573 CDM |
| Material | Steel |
| HP @ RPM | 3.2 hp @ 100 rpm |
| Hub Straight Bore Dia. [Min] | 0.5 in, 13 mm |
| Weight | 2.65 LB |
| EAN or UPC | 782934007378 |

